Zoro Homepage

Welding Blanket, 6 ft L, 6 ft W, Red

  • Mfr # 379-6X6

  • Zoro # G506016717


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Protective Material
Fiberglass
Standards
FM Approved
Features
Not Recommended for Stress Relief
Resistance Properties
Abrasion Resistant, Oil Resistant
Protective Material Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
379-6X6
Zoro #
G506016717
UPC #
-
Country of Origin
China

Dimensions

Grommet Hole Diameter
3/8 in
Overall Length
6 ft
Overall Width
6 ft
Protective Material Thickness
0.04 in

Details

Item
Welding Blanket
Protective Material
Fiberglass
Standards
FM Approved
Features
Not Recommended for Stress Relief
Resistance Properties
Abrasion Resistant, Oil Resistant
Protective Material Color
Red
Grommet Spacing
24 in
Duty Rating
Medium
Series
379
Fastener Type
Grommets
Maximum Temperature
1,000 Degrees F
Protective Material Weight
32 oz/sq yd
Grommet Location
Two on Each Corner
Product Type
Blanket
Process
Light Slag, Sparks, Spatter
Grommet Material
Brass
Protective Material Coating
Silicone

Description

Welding Blanket, Protective Material Fiberglass, Protective Material Coating Silicone, Maximum Temperature 1,000 Degrees F, Overall Length 6 ft, Overall Width 6 ft, Protective Material Color Red, Protective Material Weight 32 oz/sq yd, Protective Material Thickness 0.04 in, Grommet Location Two on Each Corner, Resistance Properties Abrasion Resistant, Oil Resistant, Standards FM Approved, Duty Rating Medium, Grommet Spacing 24 in, Series 379, Fastener Type Grommets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.