Zoro Homepage

Welding Blanket, 6 ft L, 6 ft W, Tan

  • Mfr # 382-6X6

  • Zoro # G006016729


product price: $53.55
/ea

Key Features

Protective Material
Fiberglass
Standards
FM Approved
Features
Heat Cleaned
Protective Material Weight
24 oz/sq yd
Product Type
Blanket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
382-6X6
Zoro #
G006016729
UPC #
-
Country of Origin
China

Dimensions

Grommet Hole Diameter
3/8 in
Overall Length
6 ft
Protective Material Thickness
0.05 in
Overall Width
6 ft

Details

Item
Welding Blanket
Protective Material
Fiberglass
Standards
FM Approved
Features
Heat Cleaned
Protective Material Weight
24 oz/sq yd
Product Type
Blanket
Duty Rating
Medium
Grommet Material
Brass
Grommet Spacing
24 in
Resistance Properties
Abrasion Resistant
Grommet Location
Two on Each Corner
Protective Material Coating
Uncoated
Protective Material Color
Tan
Fastener Type
Grommets
Series
382
Process
Light Slag, Sparks, Spatter
Maximum Temperature
1,000 Degrees F

Description

Welding Blanket, Protective Material Fiberglass, Protective Material Coating Uncoated, Maximum Temperature 1,000 Degrees F, Overall Length 6 ft, Overall Width 6 ft, Protective Material Color Tan, Protective Material Weight 24 oz/sq yd, Protective Material Thickness 0.05 in, Grommet Location Two on Each Corner, Resistance Properties Abrasion Resistant, Standards FM Approved, Duty Rating Medium, Grommet Spacing 24 in, Series 382, Fastener Type Grommets, Features Heat Cleaned

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.