Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Blanket, 8 ft L, 6 ft W, Tan

  • Mfr # 387-6X8

  • Zoro # G206016758


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Protective Material
Fiberglass
Standards
FM Approved
Features
Not Recommended for Stress Relief
Resistance Properties
Abrasion Resistant
Grommet Hole Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
387-6X8
Zoro #
G206016758
UPC #
-
Country of Origin
China

Dimensions

Grommet Hole Diameter
3/8 in
Protective Material Thickness
0.08 in
Overall Length
8 ft
Overall Width
6 ft

Details

Item
Welding Blanket
Protective Material
Fiberglass
Standards
FM Approved
Features
Not Recommended for Stress Relief
Resistance Properties
Abrasion Resistant
Grommet Spacing
24 in
Process
Slag, Sparks, Spatter
Grommet Material
Brass
Protective Material Coating
Vermiculite
Protective Material Color
Tan
Fastener Type
Grommets
Maximum Temperature
1,200 Degrees F
Grommet Location
Two on Each Corner
Protective Material Weight
32 oz/sq yd
Product Type
Blanket
Duty Rating
Heavy
Series
387

Description

Welding Blanket, Protective Material Fiberglass, Protective Material Coating Vermiculite, Maximum Temperature 1,200 Degrees F, Overall Length 8 ft, Overall Width 6 ft, Protective Material Color Tan, Protective Material Weight 32 oz/sq yd, Protective Material Thickness 0.08 in, Grommet Location Two on Each Corner, Resistance Properties Abrasion Resistant, Standards FM Approved, Duty Rating Heavy, Grommet Spacing 24 in, Series 387, Fastener Type Grommets, Features Not Recommended for Stress Relief

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.