Welding Blanket, Carbon Fiber, 8 ft. W., 6 ft. H., 24 oz/sq yd, 1,800 Degrees F Withstand Temp.
Mfr # 317-6X8
Zoro # G5751751
product price:Â $224.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Protective Material
Carbon Fiber
Thickness
0.250"
Withstand Temp.
1,800 Degrees F
With Grommet / Without Grommet
Without Grommet
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
317-6X8
Zoro #
G5751751
UPC #
690830317869
Country of Origin
United States
Dimensions
Width
8 ft.
Height
6 ft.
Thickness
0.250"
Protective Width
8 ft
Protective Thickness
0.25 in
Protective Height
6 ft
Overall Width
6 ft
Protective Material Thickness
0.25 in
Overall Length
8 ft
Description
Welding Blanket, Protective Material Carbon Fiber, Protective Material Coating Uncoated, Maximum Temperature 1,800 Degrees F, Overall Length 8 ft, Overall Width 6 ft, Protective Material Color Black, Protective Material Weight 24 oz/sq yd, Protective Material Thickness 0.25 in, Grommet Location No Grommet Holes, Resistance Properties Abrasion Resistant, Heat Resistant, Slag Resistant, Spark Resistant, Spatter Resistant, Standards FM Approved, Duty Rating Heavy
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.