Welding Blanket, Fiberglass, 10 ft. W., 10 ft. H., 32 oz/sq yd, 1,000 Degrees F Withstand Temp.

  • Mfr # 367-10X10

  • Zoro # G3044011


product price:  $153.99
/ea
Free Shipping & Returns

Key Features

Color
White
Protective Material
Fiberglass
Thickness
0.080"
Withstand Temp.
1,000 Degrees F
With Grommet / Without Grommet
With Grommet
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
367-10X10
Zoro #
G3044011
UPC #
690830367017
Country of Origin
China

Dimensions

Width
10 ft.
Height
10 ft.
Thickness
0.080"
Protective Width
10 ft
Protective Height
10 ft
Protective Thickness
0.08 in
Overall Length
10 ft
Grommet Hole Diameter
3/8 in
Protective Material Thickness
0.08 in
Overall Width
10 ft

Details

Item
Welding Blanket
Color
White
Protective Material
Fiberglass
Withstand Temp.
1,000 Degrees F
With Grommet / Without Grommet
With Grommet
Material Weight
32 oz/sq yd
Standards
FM Approved
Welding Protection Sub-Category
Blankets
Material
Uncoated Fiberglass
Features
Stress Relief
Grommet Placement
24 in Centers on Four Sides
Maximum Temperature
1,000 Degrees F
Protective Material Coating
Uncoated
Fastener Type
Grommets
Grommet Material
Brass
Resistance Properties
Abrasion Resistant, Spark Resistant, Spatter Resistant
Product Type
Blanket
Protective Material Weight
35 oz/sq yd
Protective Material Color
White
Grommet Spacing
24 in
Duty Rating
Medium
Grommet Location
Two on Each Corner

Description

Welding Blanket, Protective Material Fiberglass, Protective Material Coating Uncoated, Maximum Temperature 1,000 Degrees F, Overall Length 10 ft, Overall Width 10 ft, Protective Material Color White, Protective Material Weight 35 oz/sq yd, Protective Material Thickness 0.08 in, Grommet Location Two on Each Corner, Resistance Properties Abrasion Resistant, Spark Resistant, Spatter Resistant, Standards FM Approved, Duty Rating Medium, Grommet Spacing 24 in, Fastener Type Grommets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.