Welding Blanket, Fiberglass, 10 ft. W., 6 ft. H., 18 oz/sq yd, 1,000 Degrees F Withstand Temp., Tan
- Mfr # 372-6X10
- Zoro # G3051483
product price:Â
$
69.79
/ea
Key Features
Color
Tan
Protective Material
Fiberglass
Thickness
0.035 in
Withstand Temp.
1,000 Degrees F
With Grommet / Without Grommet
With Grommet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 372-6X10
- Zoro #
- G3051483
- UPC #
- 690830372066
- Country of Origin
- China
Dimensions
- Width
- 10 ft.
- Height
- 6 ft.
- Thickness
- 0.035 in
- Protective Height
- 6 ft
- Protective Width
- 10 ft
- Protective Thickness
- 0.035 in
- Overall Length
- 10 ft
- Overall Width
- 6 ft
- Protective Material Thickness
- 0.04 in
- Grommet Hole Diameter
- 3/8 in
- Wire Rope Length
- 10 ft
- Length
- 10 ft
- Fits Chest Size
- Heat Cleaned
Description
Welding Blanket, Protective Material Fiberglass, Protective Material Coating Uncoated, Maximum Temperature 1,000 Degrees F, Overall Length 10 ft, Overall Width 6 ft, Protective Material Color Tan, Protective Material Weight 18 oz/sq yd, Protective Material Thickness 0.04 in, Grommet Location Two on Each Corner, Resistance Properties Abrasion Resistant, Spark Resistant, Standards FM Approved, Duty Rating Light, Grommet Spacing 24 in, Fastener Type Grommets, Features Heat Cleaned
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.