Welding Blanket, Leather, 3.0 oz/sq yd, 150 Degrees F Withstand Temp., Without Grommet
Mfr # 321-6X6
Zoro # G9906955
product price: $250.19
/ea
Free Shipping & Returns
Key Features
Protective Material
Leather
Withstand Temp.
150 Degrees F
With Grommet / Without Grommet
Without Grommet
Material Weight
3.0 oz/sq yd
Standards
FM Approved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
321-6X6
Zoro #
G9906955
UPC #
690830321668
Country of Origin
Multiple
Dimensions
Protective Height
6 ft
Protective Thickness
0.06 in
Protective Width
6 ft
Overall Length
6 ft
Overall Width
6 ft
Protective Material Thickness
0.06 in
Details
Item
Welding Blanket
Protective Material
Leather
Withstand Temp.
150 Degrees F
With Grommet / Without Grommet
Without Grommet
Material Weight
3.0 oz/sq yd
Standards
FM Approved
Grommet Placement
Without Grommet
Welding Protection Sub-Category
Blankets
Features
Not Recommended for Stress Relief
Protective Material Color
Orange
Resistance Properties
Abrasion Resistant, Spark Resistant, Spatter Resistant
Protective Material Weight
3 oz/sq yd
Maximum Temperature
150 Degrees F
Fastener Type
No Fasteners Included
Product Type
Blanket
Protective Material Coating
Uncoated
Duty Rating
Medium
Grommet Location
No Grommet Holes
Description
Welding Blanket, Protective Material Leather, Protective Material Coating Uncoated, Maximum Temperature 150 Degrees F, Overall Length 6 ft, Overall Width 6 ft, Protective Material Color Orange, Protective Material Weight 3 oz/sq yd, Protective Material Thickness 0.06 in, Grommet Location No Grommet Holes, Resistance Properties Abrasion Resistant, Spark Resistant, Spatter Resistant, Standards FM Approved, Duty Rating Medium, Fastener Type No Fasteners Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.