Welding Blanket Roll, 150 ft L, 40"W
- Mfr # 374-40R
- Zoro # G606016709
product price:Â
$
670.99
/ea
Free Shipping & Returns
Key Features
Protective Material
Fiberglass
Standards
FM Approved
Features
Not Recommended for Stress Relief
Overall Width
40 in
Product Type
Blanket Roll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 374-40R
- Zoro #
- G606016709
- UPC #
- -
- Country of Origin
- Switzerland
- Item
- Welding Blanket Roll
- Protective Material
- Fiberglass
- Standards
- FM Approved
- Features
- Not Recommended for Stress Relief
- Product Type
- Blanket Roll
- Maximum Temperature
- 1,000 Degrees F
- Process
- Sparks, Spatter
- Protective Material Weight
- 28 oz/sq yd
- Grommet Location
- Two on Each Corner
- Series
- 374
- Duty Rating
- Medium
- Grommet Spacing
- 24 in
- Resistance Properties
- Abrasion Resistant
- Fastener Type
- Grommets
- Protective Material Color
- Yellow
- Protective Material Coating
- Acrylic
- Grommet Material
- Brass
Dimensions
- Overall Width
- 40 in
- Protective Material Thickness
- 0.05 in
- Grommet Hole Diameter
- 3/8 in
- Overall Length
- 150 ft
- Wire Rope Length
- 150 ft
- Length
- 150 ft
- Fits Chest Size
- Not Recommended for Stress Relief
Description
Welding Blanket Roll, Protective Material Fiberglass, Protective Material Coating Acrylic, Maximum Temperature 1,000 Degrees F, Overall Length 150 ft, Overall Width 40 in, Protective Material Color Yellow, Protective Material Weight 28 oz/sq yd, Protective Material Thickness 0.05 in, Grommet Location Two on Each Corner, Resistance Properties Abrasion Resistant, Standards FM Approved, Duty Rating Medium, Grommet Spacing 24 in, Series 374, Fastener Type Grommets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.