Curved Welding Curtain Wall, Vinyl Laminated Polyester, 4 ft. W., 9 ft. H., 13 oz/sq yd
- Mfr # AWYC9
- Zoro # G1713756
product price:Â
$
395.99
/ea
Free Shipping & Returns
Key Features
Color
Blue/Yellow
Protective Material
Vinyl Laminated Polyester
Width
4 ft.
Thickness
0.014 in
Withstand Temp.
150 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AWYC9
- Zoro #
- G1713756
- UPC #
- 690830014041
- Country of Origin
- China
Dimensions
- Width
- 4 ft.
- Height
- 9 ft.
- Thickness
- 0.014 in
- Protective Height
- 9 ft
- Protective Width
- 4 ft
- Protective Thickness
- 0.014 in
- Curtain Width
- 4 ft
- Curtain Material Thickness
- 0.36 mm
- Curtain Height
- 9 ft
Description
Curved Welding Curtain Wall, Curtain Design Curtain with Window, Opacity Tinted Transparent, Curtain Material Type Vinyl Laminated Polyester, Curtain Material Coating Vinyl Laminated Polyester, Maximum Temperature 150 Degrees F, Curtain Height 9 ft, Curtain Width 4 ft, Curtain Material Color Blue/Yellow, Curtain Material Weight 13 oz/sq yd, Curtain Material Thickness 0.36 mm, Grommet Spacing 12 in, Resistance Properties Spark Resistant, Spatter Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.