Shop STEINER

Welding Curtain, Transparent Vinyl, 10 ft W., 6 ft H., 13 oz/sq yd, 150 Degrees F Withstand Temp.

  • Mfr # 325-6X10
  • Zoro # G9906876

product price: 
$
59.99
/ea

Key Features

Color
Blue
Protective Material
Transparent Vinyl
Height
6 ft
Thickness
0.014 in
Withstand Temp.
150 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
325-6X10
Zoro #
G9906876
UPC #
690830395065
Country of Origin
China
Item
Welding Curtain
Color
Blue
Protective Material
Transparent Vinyl
Withstand Temp.
150 Degrees F
With Grommet / Without Grommet
With Grommet
Material Weight
13 oz/sq yd
Standards
California Fire Marshal Approved
Welding Protection Sub-Category
Curtains
Protective Color
Blue
Features
Reduces Visible Flash and Allows Light Into Work Area
Grommet Placement
12 in Centers on Four Sides
Material
Transparent Vinyl
Grommet Material
Brass
Process
Provides Protection from Harmful UV Rays and Sparks
Grommet Location
Four Side
Resistance Properties
Flame Resistant, Mildew Resistant, Water Resistant
Curtain Material Color
Blue
Curtain Material Type
Vinyl
Fastener Type
Grommets
Curtain Material Coating
Vinyl
Curtain Material Weight
13 oz/sq yd
Grommet Spacing
12 in
Curtain Design
Curtain
Maximum Temperature
150 Degrees F
Opacity
Tinted Transparent

Dimensions

Width
10 ft
Height
6 ft
Thickness
0.014 in
Protective Height
6 ft
Protective Thickness
0.014 in
Protective Width
10 ft
Curtain Material Thickness
0.36 mm
Curtain Height
6 ft
Curtain Width
10 ft
Grommet Hole Diameter
3/8 in

Description

Welding Curtain, Curtain Design Curtain, Opacity Tinted Transparent, Curtain Material Type Vinyl, Curtain Material Coating Vinyl, Maximum Temperature 150 Degrees F, Curtain Height 6 ft, Curtain Width 10 ft, Curtain Material Color Blue, Curtain Material Weight 13 oz/sq yd, Curtain Material Thickness 0.36 mm, Grommet Spacing 12 in, Resistance Properties Flame Resistant, Mildew Resistant, Water Resistant, Standards California Fire Marshal Approved, Fastener Type Grommets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.