Welding Curtain, Transparent Vinyl, 6 ft W., 6 ft H., 13 oz/sq yd, 150 Degrees F Withstand Temp.

  • Mfr # 322-6x6

  • Zoro # G306016740


product price:  $38.15
/ea

Key Features

Color
Shade 8
Protective Material
Transparent Vinyl
Width
6 ft
Height
6 ft
Thickness
0.014 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
322-6x6
Zoro #
G306016740
UPC #
-
Country of Origin
China

Dimensions

Width
6 ft
Height
6 ft
Thickness
0.014 in
Curtain Height
6 ft
Curtain Material Thickness
14 mil
Curtain Width
6 ft
Grommet Hole Diameter
3/8 in

Details

Item
Welding Curtain
Color
Shade 8
Protective Material
Transparent Vinyl
Withstand Temp.
150 Degrees F
With Grommet / Without Grommet
With Grommet
Material Weight
13 oz/sq yd
Standards
California Fire Marshal Approved
Grommet Placement
12 in Centers on Four Sides
Features
Blocks Most UV Radiation
Material
Transparent Vinyl
Opacity
Tinted Transparent
Curtain Design
Curtain
Grommet Location
Four Sides
Curtain Material Weight
13 oz/sq yd
Maximum Temperature
150 Degrees F
Curtain Material Type
Vinyl
Grommet Spacing
12 in
Curtain Material Color
Shade 8
Resistance Properties
Flame Resistant, Mildew Resistant, Water Resistant
Fastener Type
Grommets
Grommet Material
Brass
Curtain Material Coating
Vinyl

Description

Welding Curtain, Curtain Design Curtain, Opacity Tinted Transparent, Curtain Material Type Vinyl, Curtain Material Coating Vinyl, Maximum Temperature 150 Degrees F, Curtain Height 6 ft, Curtain Width 6 ft, Curtain Material Color Shade 8, Curtain Material Weight 13 oz/sq yd, Curtain Material Thickness 14 mil, Grommet Spacing 12 in, Resistance Properties Flame Resistant, Mildew Resistant, Water Resistant, Standards California Fire Marshal Approved, Fastener Type Grommets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.