Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Curtain Wall, Vinyl Laminated Polyester, 6 ft. W., 8 ft. H., 13 oz/sq yd, With Grommet

  • Mfr # AWY68

  • Zoro # G3086526


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Color
Blue/Yellow
Protective Material
Vinyl Laminated Polyester
Thickness
0.014 in
Withstand Temp.
150 Degrees F
With Grommet / Without Grommet
With Grommet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWY68
Zoro #
G3086526
UPC #
690830013976
Country of Origin
China

Dimensions

Width
6 ft.
Height
8 ft.
Thickness
0.014 in
Protective Thickness
0.014 in
Protective Height
8 ft
Protective Width
6 ft
Curtain Height
8 ft
Curtain Width
6 ft
Curtain Material Thickness
0.36 mm

Details

Item
Welding Curtain Wall
Color
Blue/Yellow
Protective Material
Vinyl Laminated Polyester
Withstand Temp.
150 Degrees F
With Grommet / Without Grommet
With Grommet
Material Weight
13 oz/sq yd
Standards
California Fire Marshal Approved
Protective Color
Blue/Yellow
Includes
Mounts Needed for Hanging Curtain Wall, Roller, Straight Track, Universal Splices
Window Color
Yellow
Curtain Color
Blue
Mounting
Face Mount
Operation
Manual Slide
Grommet Placement
12 in Centers on One Side
Curtain Material
18 oz. Reinforced Vinyl with 20 mil Tinted PVC Window
Welding Protection Sub-Category
Curtains
Material
Vinyl Laminated Polyester
Curtain Material Type
Vinyl Laminated Polyester
Curtain Material Coating
Vinyl Laminated Polyester
Curtain Material Color
Blue/Yellow
Curtain Mount Type
Partition Track
Fastener Type
Grommets
Maximum Temperature
150 Degrees F
Opacity
Tinted Transparent
Curtain Design
Curtain with Window
Grommet Spacing
12 in
Resistance Properties
Spark Resistant, Spatter Resistant
Grommet Location
One Side
Included Track
Straight Track
Curtain Material Weight
13 oz/sq yd

Description

Welding Curtain Wall, Curtain Design Curtain with Window, Opacity Tinted Transparent, Curtain Material Type Vinyl Laminated Polyester, Curtain Material Coating Vinyl Laminated Polyester, Maximum Temperature 150 Degrees F, Curtain Height 8 ft, Curtain Width 6 ft, Curtain Material Color Blue/Yellow, Curtain Material Weight 13 oz/sq yd, Curtain Material Thickness 0.36 mm, Grommet Spacing 12 in, Resistance Properties Spark Resistant, Spatter Resistant, Standards California Fire Marshal Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.