Welding Curtain With Window, Cotton Duck, 6 ft. W., 6 ft. H., 12 oz/sq yd, With Grommet, Olive

  • Mfr # 301-338F-6X6

  • Zoro # G5573443


product price:  $141.99
/ea
Free Shipping & Returns

Key Features

Color
Olive
Protective Material
Cotton Duck
Width
6 ft.
Height
6 ft.
Thickness
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
301-338F-6X6
Zoro #
G5573443
UPC #
690830701668
Country of Origin
Multiple

Dimensions

Width
6 ft.
Height
6 ft.
Thickness
0.025 in
Protective Thickness
0.025 in
Protective Width
6 ft
Protective Height
6 ft
Curtain Height
6 ft
Window Height
1 ft
Curtain Material Thickness
0.64 mm
Curtain Width
6 ft

Details

Item
Welding Curtain With Window
Color
Olive
Protective Material
Cotton Duck
Withstand Temp.
350 Degrees F
With Grommet / Without Grommet
With Grommet
Material Weight
12 oz/sq yd
Standards
CPAI-84
Protective Color
Olive/Orange
Material
Cotton Duck
Welding Protection Sub-Category
Curtains
Grommet Placement
12 in Centers on Four Sides
Features
Heavy Duty Frame, Weld-View Window is a Viewing Window Attached with Hook and Loop on the Perimeter and Easily Replaced in Seconds
Includes
1 in Square Tube Frame with Quick-Snap Connectors
Fastener Type
Grommets
Process
Abrasion Resistance, Blocking of Flash, Most Harmful UV Rays, Spark, Superior Heat
Curtain Material Coating
Tinted
Maximum Temperature
350 Degrees F
Opacity
Opaque
Grommet Location
Center
Curtain Material Weight
12 oz/sq yd
Curtain Design
Curtain with Window
Resistance Properties
Abrasion Resistant, Corrosion Resistant
Curtain Material Type
Cotton Duck
Grommet Spacing
12 in
Curtain Material Color
Olive Green

Description

Welding Curtain With Window, Curtain Design Curtain with Window, Opacity Opaque, Curtain Material Type Cotton Duck, Curtain Material Coating Tinted, Maximum Temperature 350 Degrees F, Curtain Height 6 ft, Curtain Width 6 ft, Curtain Material Color Olive Green, Curtain Material Weight 12 oz/sq yd, Curtain Material Thickness 0.64 mm, Grommet Spacing 12 in, Resistance Properties Abrasion Resistant, Corrosion Resistant, Standards CPAI-84, Fastener Type Grommets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.