
WELDING GLOVE XL BROWN Y SERIES
Mfr # SB21918X
Zoro # G202134920
product price: $23.59
/eaKey Features
Thumb Style
Wing
Glove Liner Material
Cotton/Foam
Glove Length
17 1/2 in
Color
Brown/rust
Stitching Material
Kevlar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB21918X
Zoro #
G202134920
UPC #
690830219200
Country of Origin
China
Dimensions
Glove Size
XL
Glove Length
17 1/2 in
Details
Thumb Style
Wing
Glove Liner Material
Cotton/Foam
Color
Brown/rust
Stitching Material
Kevlar
Leather Grade
Standard
Application
Stick
Description
Shoulder Split Cowhide Stick Welding Gloves - 18" Length, ThermoCoreTM Foam Lined, Palm Strap, Wing Thumb, Kevlar® Sewn, Brown/Rust, Size: X-Large.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.