Welding Gloves, Gauntlet Cuff, Keystone Thumb, Grain Pigskin, XL, 1 PR
Mfr # P760-X
Zoro # G8371776
product price: $25.65
/prKey Features
Glove Size
XL
Application
MIG
Cuff Style
Gauntlet
Glove Back Material
Pigskin
Palm Material
Pigskin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P760-X
Zoro #
G8371776
UPC #
690830375036
Country of Origin
China
Dimensions
Glove Size
XL
Size
Xl
Cuff Length
5
Details
Item
Welding Gloves
Application
MIG
Cuff Style
Gauntlet
Glove Back Material
Pigskin
Palm Material
Pigskin
Thumb Style
Keystone
Grade of Leather
Grain
Cuff
Gauntlet
Lining
Cotton lined/Foam Back
Color
Black
Back Material
Grain Pigskin
Leather Glove Liner Type
Cotton lined/Foam Back
Leather Grade
Grain
Cuff Material
Split pigskin
Glove Liner Material
Cotton
Glove Leather Grade
Premium
Description
MIG Welding Gloves,Long Cuff,XL,PR1, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.