Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Gloves, Gauntlet Cuff, Keystone Thumb, Premium Goatskin Leather, S, 1 PR

  • Mfr # 0300-S

  • Zoro # G304420198


product price: $49.29
/pr

Key Features

Cuff Material
Split Cowhide
Application
MIG, Stick
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0300-S
Zoro #
G304420198
UPC #
690830300014
Country of Origin
Pakistan

Dimensions

Glove Size
S
Cuff Length
6 in

Details

Item
Welding Gloves
Cuff Material
Split Cowhide
Application
MIG, Stick
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
Premium
Palm Material
Goatskin Leather
Thumb Style
Keystone
Glove Liner Material
Cotton
Stitching Material
Kevlar(R)
Rope Channel Reinforcement
No
Glove Cut
Gunn
Oil Resistant
No
Touchscreen Compatible
No
Glove Hand Style
Left and Right
Includes Double Palm
No
Insulated
Yes
High-Visibility
No
Includes Padded Palm
No
Cuff Color
Black, Red
Water Resistant
No
Reinforcement Coverage
Reinforced Fingertips, Reinforced Index Finger and Thumb, Reinforced Palm, Reinforced Rest Patch, Reinforced Thumb
Reflective Backing
No
Leather Palm Process
Grain
Includes Pull Strap
No
Includes Red Palm
Yes
ANSI/ISEA Abrasion Level
Not Tested
Waterproof
No
Internal Reinforcement Material
No
Leather Color
Black; Red
Glove Features
Elastic Gathered Back Snugs Hands, Extra Padded Thermocore(TM) Foam Insulated Rest Patch and Full Cotton Lining, Flexible and Durable Reverse Goatskin Reinforced Palm Thumb Fingers Fourchette and Glidepad(TM) Reinforcement, Glidepad(TM) on Outside Edge of Hand, Heavyweight
Leather Grade
Premium
Leather Glove Liner Type
No
Glove Insulation Material
Foam
Glove Back Color
Black; Red
Includes ID Panel
No
Includes Pinch Point Protection
No
Thumb Sweat Wipe
No
Includes Glide Patch
Yes
Palm Style
Reinforced
Welding Glove Application
MIG, Stick
Glove Materials
Leather
Leather Glove Style
Leather Palm Knit
Brand and Series
ThermoCore(TM)
Color
Black, Red

Description

Welding Gloves, Welding Glove Application MIG, Stick, Glove Back Material Cowhide, Glove Leather Grade Premium, Thumb Style Keystone, Glove Cut Gunn, Glove Size S, Color Black, Red, Cuff Material Split Cowhide, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.