Welding Gloves, Gauntlet Cuff, Straight Thumb, B Cowhide, L, 1 PR
Mfr # 2119Y-KSC-L
Zoro # G8371100
product price: $38.89
/prKey Features
Glove Size
L
Application
Stick
Cuff Style
Gauntlet
Glove Back Material
Foam Insulated
Palm Material
Cowhide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2119Y-KSC-L
Zoro #
G8371100
UPC #
690830211983
Country of Origin
China
Dimensions
Glove Size
L
Glove Length
17 in
Cuff Length
3
Details
Item
Welding Gloves
Application
Stick
Cuff Style
Gauntlet
Glove Back Material
Foam Insulated
Palm Material
Cowhide
Thumb Style
Straight
Glove Liner Material
Unlined
Palm Construction
Reinforced
Color
Brown/Rust
Leather Glove Liner Type
Cotton/Foam
Leather Grade
B
Cuff Material
Kevlar®
Description
Cowhide,Stick Welding Gloves,L,PR1, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.