Welding Gloves, Gauntlet Cuff, Wing Thumb, Pigskin, L, 1 PR
Mfr # P210-L
Zoro # G8371730
product price: $20.69
/prKey Features
Glove Size
L
Cuff Material
Cowhide
Application
MIG/TIG Welding
Cuff Style
Gauntlet
Glove Back Material
Pigskin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P210-L
Zoro #
G8371730
UPC #
690830321026
Country of Origin
China
Dimensions
Glove Size
L
Cuff Length
4 in
Glove Length
14 in
Description
MIG Welding Gloves,Kevlar(R)Sewn L,PR, Welding Glove Application MIG, Glove Back Material Pigskin, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Size L, Color Beige, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.