Zoro Homepage

Welding Gloves, Gauntlet Cuff, Wing Thumb, Side Split Cowhide, L, 1 PR

  • Mfr # 0207-L

  • Zoro # G8371371


product price: $19.19
/pr

Key Features

Application
MIG
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Palm Material
Cowhide
Thumb Style
Wing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0207-L
Zoro #
G8371371
UPC #
690830502074
Country of Origin
Pakistan

Dimensions

Glove Size
L
Size
L
Length
14"
Glove Length
14 in
Cuff Length
4

Details

Item
Welding Gloves
Application
MIG
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Palm Material
Cowhide
Thumb Style
Wing
Glove Liner Material
Cotton
Back Material
Grain Cowhide
Cuff
Gauntlet
Lining
Unlined
Color
Tan
Lining Material
Cotton
Grade of Leather
Side Split
Leather Grade
Side Split
Leather Glove Liner Type
Unlined
Cuff Material
Split cowhide

Description

MIG Welding Gloves,Long Cuff,L,PR1, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.