Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Gloves, Straight Thumb, 2XL, 1 PR

  • Mfr # 0230-2X

  • Zoro # G9193925


product price: $20.69
/pr

Key Features

Glove Size
2XL
Application
TIG
Glove Back Material
Kidskin
Glove Leather Grade
A, B
Thumb Style
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0230-2X
Zoro #
G9193925
UPC #
690830230205
Country of Origin
Pakistan

Dimensions

Glove Size
2XL
Glove Length
14 in
Cuff Length
4

Details

Item
Welding Gloves
Application
TIG
Glove Back Material
Kidskin
Glove Leather Grade
A, B
Thumb Style
Straight
Welding Glove Application
TIG
Glove Cut
Gunn
Palm Material
Kidskin
Glove Liner Material
Unlined
Cuff Style
Gauntlet
Cuff Material
Split cowhide

Description

Welding Gloves, Welding Glove Application TIG, Leather Palm Material Kidskin, Glove Back Material Kidskin, Glove Length 14 in, Glove Leather Grade A, B, Thumb Style Straight, Glove Cut Gunn, Glove Color Family Beige, Cuff Gauntlet, Glove Size 2XL, Hand Left and Right, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.