Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Gloves, Straight Thumb, S, 1 PR

  • Mfr # 02275-S

  • Zoro # G9194659


product price: $27.29
/pr

Key Features

Glove Size
S
Application
MIG
Glove Back Material
Deerskin
Glove Leather Grade
A, B
Thumb Style
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02275-S
Zoro #
G9194659
UPC #
690830022732
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
14 in
Cuff Length
5

Details

Item
Welding Gloves
Application
MIG
Glove Back Material
Deerskin
Glove Leather Grade
A, B
Thumb Style
Straight
Welding Glove Application
MIG
Glove Cut
Gunn
Cuff Style
Gauntlet
Glove Liner Material
Cotton fleece
Palm Material
Deerskin
Cuff Material
Split cowhide

Description

Welding Gloves, Welding Glove Application MIG, Leather Palm Material Deerskin, Glove Back Material Deerskin, Glove Length 14 in, Glove Leather Grade A, B, Thumb Style Straight, Glove Cut Gunn, Glove Color Family Gray, Cuff Gauntlet, Glove Size S, Hand Left and Right, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.