Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Gloves, Straight Thumb, S, 1 PR

  • Mfr # P750-S

  • Zoro # G9193636


product price: $27.55
/pr

Key Features

Application
MIG, Stick
Glove Back Material
Pigskin
Glove Leather Grade
A, B
Thumb Style
Straight
Glove Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P750-S
Zoro #
G9193636
UPC #
690830375043
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
14 in
Cuff Length
5

Details

Item
Welding Gloves
Application
MIG, Stick
Glove Back Material
Pigskin
Glove Leather Grade
A, B
Thumb Style
Straight
Welding Glove Application
MIG, Stick
Glove Cut
Gunn
Palm Material
Pigskin
Cuff Material
Split pigskin
Cuff Style
Gauntlet
Glove Liner Material
Unlined

Description

Welding Gloves, Welding Glove Application MIG, Stick, Leather Palm Material Pigskin, Glove Back Material Pigskin, Glove Length 14 in, Glove Leather Grade A, B, Thumb Style Straight, Glove Cut Gunn, Glove Color Family Neutral, Cuff Gauntlet, Glove Size S, Hand Left and Right, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.