Zoro Homepage

Welding Gloves, Wing Thumb, 2XL, 1 PR

  • Mfr # 2119Y-2X

  • Zoro # G8268148


product price: $16.19
/pr

Key Features

Glove Size
2XL
Application
Stick
Glove Back Material
Cowhide
Glove Leather Grade
B
Thumb Style
Wing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2119Y-2X
Zoro #
G8268148
UPC #
690830211952
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
14 in

Details

Item
Welding Gloves
Application
Stick
Glove Back Material
Cowhide
Glove Leather Grade
B
Thumb Style
Wing
Welding Glove Application
Stick
Glove Cut
Gunn
Cuff Style
Slip-On
Palm Material
Cowhide

Description

Welding Gloves, Welding Glove Application Stick, Leather Palm Material Cowhide, Glove Back Material Cowhide, Glove Length 14 in, Glove Leather Grade B, Thumb Style Wing, Glove Cut Gunn, Glove Color Family Brown, Cuff Slip-On, Glove Size 2XL, Hand Left and Right, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.