Zoro Homepage

Welding Gloves, Wing Thumb, S, 1 PR

  • Mfr # 0235-S

  • Zoro # G9193478


product price: $31.99
/pr

Key Features

Glove Size
S
Application
MIG
Glove Back Material
Cowhide
Glove Leather Grade
A, B
Thumb Style
Wing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0235-S
Zoro #
G9193478
UPC #
690830023500
Country of Origin
Pakistan

Dimensions

Glove Size
S
Glove Length
14 in
Cuff Length
4-1/2

Details

Item
Welding Gloves
Application
MIG
Glove Back Material
Cowhide
Glove Leather Grade
A, B
Thumb Style
Wing
Glove Cut
Gunn
Welding Glove Application
MIG
Palm Material
Goatskin
Cuff Style
Gauntlet
Cuff Material
Split cowhide
Glove Liner Material
Cotton

Description

Welding Gloves, Welding Glove Application MIG, Leather Palm Material Goatskin, Glove Back Material Cowhide, Glove Length 14 in, Glove Leather Grade A, B, Thumb Style Wing, Glove Cut Gunn, Glove Color Family Black, Cuff Gauntlet, Glove Size S, Hand Left and Right, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.