Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Gloves, Wing Thumb, S, 1 PR

  • Mfr # P210-S

  • Zoro # G9194099


product price: $23.19
/pr

Key Features

Application
MIG, TIG
Glove Back Material
Pigskin
Glove Leather Grade
A, B
Thumb Style
Wing
Glove Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P210-S
Zoro #
G9194099
UPC #
690830321002
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
14 in
Cuff Length
4

Details

Item
Welding Gloves
Application
MIG, TIG
Glove Back Material
Pigskin
Glove Leather Grade
A, B
Thumb Style
Wing
Welding Glove Application
MIG, TIG
Glove Cut
Gunn
Cuff Style
Gauntlet
Glove Liner Material
Unlined
Cuff Material
Split cowhide
Palm Material
Pigskin

Description

Welding Gloves, Welding Glove Application MIG, TIG, Leather Palm Material Pigskin, Glove Back Material Pigskin, Glove Length 14 in, Glove Leather Grade A, B, Thumb Style Wing, Glove Cut Gunn, Glove Color Family Neutral, Cuff Gauntlet, Glove Size S, Hand Left and Right, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.