Welding Jacket, 2XL, 9 oz Cotton with Cowhide Sleeves, Snaps Closure
Mfr # 1260-2X
Zoro # G8370848
product price: $54.99
/eaKey Features
Fabric Weight
9 oz
Length
30 in
Standards
ASTM D6413-10
Material
Cotton with Cowhide Sleeves
Closure Type
Snaps
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1260-2X
Zoro #
G8370848
UPC #
690830126041
Country of Origin
Philippines
Dimensions
Size
2XL
Length
30 in
Details
Item
Welding Jacket
Color
Navy
Fabric Weight
9 oz
Standards
ASTM D6413-10
Material
Cotton with Cowhide Sleeves
Closure Type
Snaps
ANSI Class
Not Rated
Number of Inside Pockets
1
Number of Outside Pockets
1
Gender
Men's
Color Family
Blue
Garment Type
Jacket
High-Visibility
No
Total Number of Pockets
2
Collar Style
Shirt
Heat Protection Type
Flames, Metal Spatter, Sparks
Includes Mesh Back
No
Includes Soapstone Pocket
Yes
Passes ASTM F6413 Flame Test
D6413-10
Fall Protection Compatible
No
Material Trade Name
Cotton, Leather
Cuff Style
Snaps
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Shirt, Color Navy, Fabric Weight 9 oz, Fall Protection Compatible No, Gender Men's, Heat Protection Type Flames, Metal Spatter, Sparks, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket Yes, Length 30 in, Material Cotton with Cowhide Sleeves, Number of Inside Pockets 1, Number of Outside Pockets 1, Passes ASTM F6413 Flame Test D6413-10, Size 2XL, Standards ASTM D6413-10, Total Number of Pockets 2, Garment Type Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.