Zoro Homepage

Welding Jacket, 2XL, Stitching/Premium Side Split Cowhide Leather, Rust, Resists: Flame

  • Mfr # 1215-2X

  • Zoro # G116312438


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Closure Type
Snaps
Number of Inside Pockets
1
Length
30
Material
Leather
Size
2XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1215-2X
Zoro #
G116312438
UPC #
690830121541
Country of Origin
United States

Dimensions

Length
30
Size
2XL

Details

Closure Type
Snaps
Number of Inside Pockets
1
Material
Leather
Color
Rust

Description

Steiner welding jacket series: 1215, 2XL size, Kevlar Stitching/premium side split cowhide leather, rust, 56 to 58 in chest, 30 in length, snap Front/Cuff closure, resists: flame.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.