Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Jacket, 30 in L, Cotton, Snaps, Green 2XL

  • Mfr # 1030-2X

  • Zoro # G3851976


product price: $24.89
/ea

Key Features

Material
Cotton
Closure Type
Snaps
Heat Protection Type
Flames, Metal Spatter, Sparks
ANSI Class
Not Rated
Standards
ASTM D6413-10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1030-2X
Zoro #
G3851976
UPC #
690830103042
Country of Origin
Philippines

Dimensions

Size
2XL
Length
30 in
Fits Chest Size
56 in to 58 in
Minimum Chest Size
56 in
Maximum Chest Size
58 in

Details

Item
Welding Jacket
Material
Cotton
Closure Type
Snaps
Heat Protection Type
Flames, Metal Spatter, Sparks
ANSI Class
Not Rated
Standards
ASTM D6413-10
Features
Adjustable Snap Wrist, and Large Inside Pocket, Black Anodized Non-Reflective Snaps, Leather Reinforced, Relaxed Fit Design Offers Comfort for All-Day Wearability, Rot and Mildew Resistant, Weldlite(TM) High Quality Fabric is Anti-Static
Color
Green
Fabric Weight
9 oz
Number of Outside Pockets
1
Number of Inside Pockets
1
Total Number of Pockets
2
Cuff Style
Snap
Cuff Styles
Snap
Includes Mesh Back
No
High-Visibility
No
Includes Soapstone Pocket
Yes
Collar Style
Shirt
Passes ASTM F6413 Flame Test
D6413-10
Fall Protection Compatible
No
Garment Type
Jacket
Welding Jacket Style
Fabric
Gender
Men's
Includes
Snap Front, Wrist Closure, Inside Pocket

Description

ANSI Class Not Rated, Closure Type Snaps, Collar Style Shirt, Color Green, Fabric Weight 9 oz, Fall Protection Compatible No, Features Adjustable Snap Wrist, and Large Inside Pocket, Black Anodized Non-Reflective Snaps, Leather Reinforced, Relaxed Fit Design Offers Comfort for All-Day Wearability, Rot and Mildew Resistant, Weldlite(TM) High Quality Fabric is Anti-Static, Gender Men's, Heat Protection Type Flames, Metal Spatter, Sparks, High-Visibility No, Includes Mesh Back No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.