Zoro Homepage

WELDING JACKET 3XL 30" GREEN F.R.

  • Mfr # SB1030-3X

  • Zoro # G301938740


product price: $30.89
/ea

Key Features

Fabric Weight
9 oz
Material
Flame retardant 100% cotton
Closure Type
Snaps
Color
Green
Length
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB1030-3X
Zoro #
G301938740
UPC #
690830103059
Country of Origin
Philippines

Dimensions

Length
30
Size
3XL

Details

Fabric Weight
9 oz
Material
Flame retardant 100% cotton
Closure Type
Snaps
Color
Green
Standards
ASTM D6413-10
Number of Inside Pockets
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.