Zoro Homepage

Welding Jacket, Cotton, 9 oz, 30 in Length, Snaps Closure, 2 Pockets, Blue, 4XL

  • Mfr # 1150-4X

  • Zoro # G6931607


product price: $48.19
/ea

Key Features

Material
Cotton
Closure Type
Snaps
Heat Protection Type
Flames, Metal Spatter, Sparks
ANSI Class
Not Rated
Standards
ASTM D6413-10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1150-4X
Zoro #
G6931607
UPC #
690830115069
Country of Origin
Philippines

Dimensions

Size
4XL
Length
30 in

Details

Item
Welding Jacket
Material
Cotton
Closure Type
Snaps
Heat Protection Type
Flames, Metal Spatter, Sparks
ANSI Class
Not Rated
Standards
ASTM D6413-10
Color
Blue
Fabric Weight
9 oz
Number of Outside Pockets
1
Number of Inside Pockets
1
Total Number of Pockets
2
Gender
Men's
Garment Type
Jacket
Collar Style
Mandarin
Includes Soapstone Pocket
Yes
Passes ASTM F6413 Flame Test
D6413-10
High-Visibility
No
Includes Mesh Back
No
Fall Protection Compatible
No

Description

ANSI Class Not Rated, Closure Type Snaps, Collar Style Mandarin, Color Blue, Fabric Weight 9 oz, Fall Protection Compatible No, Gender Men's, Heat Protection Type Flames, Metal Spatter, Sparks, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket Yes, Length 30 in, Material Cotton, Number of Inside Pockets 1, Number of Outside Pockets 1, Passes ASTM F6413 Flame Test D6413-10, Size 4XL, Standards ASTM D6413-10, Total Number of Pockets 2, Garment Type Jacket, Welding Jacket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.