Zoro Homepage

Welding Jacket, Cowhide, 3 oz, 30 in Length, Snaps Closure, 2 Pockets, Brown, 3XL

  • Mfr # 9215-3X

  • Zoro # G8370461


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Material
Cowhide
Closure Type
Snaps
Heat Protection Type
Flames, Metal Spatter, Sparks
ANSI Class
Not Rated
Standards
ASTM D6413-10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9215-3X
Zoro #
G8370461
UPC #
690830921554
Country of Origin
Multiple

Dimensions

Size
3XL
Length
30 in

Details

Item
Welding Jacket
Material
Cowhide
Closure Type
Snaps
Heat Protection Type
Flames, Metal Spatter, Sparks
ANSI Class
Not Rated
Standards
ASTM D6413-10
Color
Brown
Fabric Weight
3 oz
Number of Outside Pockets
1
Number of Inside Pockets
1
Total Number of Pockets
2
Cuff Style
Snaps
Collar Style
Shirt
Gender
Men's
Welding Jacket Features
Vented
Breathability Features
Vented Back, Vented Underarms
High-Visibility
No
Fall Protection Compatible
No
Includes Mesh Back
No
Garment Type
Jacket
Leather Grade
Premium
Includes Soapstone Pocket
Yes

Description

ANSI Class Not Rated, Closure Type Snaps, Collar Style Shirt, Color Brown, Fabric Weight 3 oz, Fall Protection Compatible No, Gender Men's, Heat Protection Type Flames, Metal Spatter, Sparks, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket Yes, Leather Grade Premium, Length 30 in, Material Cowhide, Number of Inside Pockets 1, Number of Outside Pockets 1, Size 3XL, Total Number of Pockets 2, Breathability Features Vented Back, Vented Underarms, Garment Type Jacket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.