Zoro Homepage

Welding Jacket, Cowhide, 3 oz, 30 in Length, Snaps Closure, 2 Pockets, Brown, L

  • Mfr # 9215-L

  • Zoro # G3851547


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Material
Cowhide
Closure Type
Snaps
Heat Protection Type
Flames, Metal Spatter, Sparks
ANSI Class
Not Rated
Features
Adjustable Waist Cinch Straps for Comfort and Fit, and Collar, Inside Pocket Prevents Spatter From Burning Through Pocketed Items, Lock Stitched with Flame Resistant Kevlar(R) Thread, Non-Reflective and Reinforced Snaps Along Front Closure, Rivet Rei, Wrist
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9215-L
Zoro #
G3851547
UPC #
690830921523
Country of Origin
Multiple

Dimensions

Size
L
Length
30 in
Fits Chest Size
48 in to 50 in
Minimum Chest Size
48 in
Maximum Chest Size
50 in

Description

ANSI Class Not Rated, Closure Type Snaps, Collar Style Stand Up/Roll Down, Color Brown, Fabric Weight 3 oz, Fall Protection Compatible No, Features Adjustable Waist Cinch Straps for Comfort and Fit, and Collar, Inside Pocket Prevents Spatter From Burning Through Pocketed Items, Lock Stitched with Flame Resistant Kevlar(R) Thread, Non-Reflective and Reinforced Snaps Along Front Closure, Rivet Rei, Wrist, Gender Men's, Heat Protection Type Flames, Metal Spatter, Sparks, High-Visibility No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.