Welding Jacket, Cowhide, 3 oz, 30 in Length, Snaps Closure, 2 Pockets, Yellow, XL
Mfr # 8215-X
Zoro # G8370139
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Material
Cowhide
Closure Type
Snaps
Heat Protection Type
Flames, Metal Spatter, Sparks
ANSI Class
Not Rated
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8215-X
Zoro #
G8370139
UPC #
690830004165
Country of Origin
Multiple
Dimensions
Size
XL
Length
30 in
Details
Item
Welding Jacket
Material
Cowhide
Closure Type
Snaps
Heat Protection Type
Flames, Metal Spatter, Sparks
ANSI Class
Not Rated
Color
Yellow
Fabric Weight
3 oz
Number of Outside Pockets
1
Number of Inside Pockets
1
Total Number of Pockets
2
Cuff Style
Snaps
Includes Mesh Back
No
High-Visibility
No
Garment Type
Jacket
Includes Soapstone Pocket
Yes
Collar Style
Shirt
Fall Protection Compatible
No
Gender
Men's
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Shirt, Color Yellow, Fabric Weight 3 oz, Fall Protection Compatible No, Gender Men's, Heat Protection Type Flames, Metal Spatter, Sparks, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket Yes, Length 30 in, Material Cowhide, Number of Inside Pockets 1, Number of Outside Pockets 1, Size XL, Total Number of Pockets 2, Garment Type Jacket, Welding Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.