Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Jacket, Cowhide, 9 oz, 30 in Length, Snaps Closure, 2 Pockets, Brown, 2XL

  • Mfr # 9215-2X

  • Zoro # G3851574


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Size
2XL
Material
Cowhide
Closure Type
Snaps
Heat Protection Type
Flames, Metal Spatter, Sparks
ANSI Class
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9215-2X
Zoro #
G3851574
UPC #
690830921547
Country of Origin
Multiple

Dimensions

Size
2XL
Length
30 in
Fits Chest Size
56 in to 58 in
Maximum Chest Size
58 in
Minimum Chest Size
56 in

Details

Item
Welding Jacket
Material
Cowhide
Closure Type
Snaps
Heat Protection Type
Flames, Metal Spatter, Sparks
ANSI Class
Not Rated
Features
Adjustable Waist Cinch Straps for Comfort and Fit, and Collar, Inside Pocket Prevents Spatter From Burning Through Pocketed Items, Lock Stitched with Flame Resistant Kevlar(R) Thread, Non-Reflective and Reinforced Snaps Along Front Closure, Rivet Rei, Wrist
Color
Brown
Fabric Weight
9 oz
Number of Outside Pockets
1
Number of Inside Pockets
1
Total Number of Pockets
2
Cuff Styles
Snap
Cuff Style
Snap
Fall Protection Compatible
No
High-Visibility
No
Includes Soapstone Pocket
Yes
Includes Mesh Back
No
Leather Process
Split
Gender
Men's
Welding Jacket Features
Vented
Breathability Features
Vented Back, Vented Underarms
Stitching Material
Nomex(R)
Garment Type
Jacket
Collar Style
Stand Up/Roll Down
Welding Jacket Style
Leather
Leather Grade
Premium
Includes
Rivet Reinforced Stress Points and Seams, Snap Front Closure, Waist Cinch Straps, Soap Stone Holder

Description

ANSI Class Not Rated, Closure Type Snaps, Collar Style Stand Up/Roll Down, Color Brown, Fabric Weight 9 oz, Fall Protection Compatible No, Features Adjustable Waist Cinch Straps for Comfort and Fit, and Collar, Inside Pocket Prevents Spatter From Burning Through Pocketed Items, Lock Stitched with Flame Resistant Kevlar(R) Thread, Non-Reflective and Reinforced Snaps Along Front Closure, Rivet Rei, Wrist, Gender Men's, Heat Protection Type Flames, Metal Spatter, Sparks, High-Visibility No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.