Zoro Homepage

Welding Jacket, L, 9 oz Cotton with Cowhide Sleeves, Snaps Closure

  • Mfr # 1260-L

  • Zoro # G8371058


product price: $58.35
/ea

Key Features

Fabric Weight
9 oz
Length
30 in
Standards
ASTM D6413-10
Material
Cotton with Cowhide Sleeves
Closure Type
Snaps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1260-L
Zoro #
G8371058
UPC #
690830126027
Country of Origin
Philippines

Dimensions

Size
L
Length
30 in

Details

Item
Welding Jacket
Color
Navy
Fabric Weight
9 oz
Standards
ASTM D6413-10
Material
Cotton with Cowhide Sleeves
Closure Type
Snaps
Cuff Style
Snaps
ANSI Class
Not Rated
Number of Inside Pockets
1
Number of Outside Pockets
1
Gender
Men's
Color Family
Blue
Includes Mesh Back
No
Total Number of Pockets
2
Passes ASTM F6413 Flame Test
D6413-10
Fall Protection Compatible
No
Heat Protection Type
Flames, Metal Spatter, Sparks
Includes Soapstone Pocket
Yes
Garment Type
Jacket
High-Visibility
No
Collar Style
Shirt
Material Trade Name
Cotton, Leather

Description

ANSI Class Not Rated, Closure Type Snaps, Collar Style Shirt, Color Navy, Fabric Weight 9 oz, Fall Protection Compatible No, Gender Men's, Heat Protection Type Flames, Metal Spatter, Sparks, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket Yes, Length 30 in, Material Cotton with Cowhide Sleeves, Number of Inside Pockets 1, Number of Outside Pockets 1, Passes ASTM F6413 Flame Test D6413-10, Size L, Standards ASTM D6413-10, Total Number of Pockets 2, Garment Type Jacket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.