Zoro Homepage

Welding Jacket, M, 9 oz Cotton, Snaps Closure

  • Mfr # 1070-M

  • Zoro # G8370601


product price: $30.69
/ea

Key Features

Color
Lime
Fabric Weight
9 oz
Length
30 in
Standards
ASTM D6413-10
Material
Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1070-M
Zoro #
G8370601
UPC #
690830107712
Country of Origin
Philippines

Dimensions

Size
M
Length
30 in

Details

Item
Welding Jacket
Color
Lime
Fabric Weight
9 oz
Standards
ASTM D6413-10
Material
Cotton
Closure Type
Snaps
Number of Inside Pockets
1
Gender
Men's
Number of Outside Pockets
1
ANSI Class
Not Rated
Color Family
Yellow
High-Visibility
No
Total Number of Pockets
2
Collar Style
Shirt
Fall Protection Compatible
No
Garment Type
Jacket
Includes Mesh Back
No
Includes Soapstone Pocket
Yes
Heat Protection Type
Flames, Metal Spatter, Sparks
Passes ASTM F6413 Flame Test
D6413-10
Cuff Style
Snaps
Material Trade Name
Cotton

Description

ANSI Class Not Rated, Closure Type Snaps, Collar Style Shirt, Color Lime, Fabric Weight 9 oz, Fall Protection Compatible No, Gender Men's, Heat Protection Type Flames, Metal Spatter, Sparks, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket Yes, Length 30 in, Material Cotton, Number of Inside Pockets 1, Number of Outside Pockets 1, Passes ASTM F6413 Flame Test D6413-10, Size M, Standards ASTM D6413-10, Total Number of Pockets 2, Garment Type Jacket, Welding Jacket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.