Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Jacket, M, 9 oz Cotton, Snaps Closure

  • Mfr # 1070RS-M

  • Zoro # G8370735


product price: $59.45
/ea

Key Features

Color
Lime
Fabric Weight
9 oz
Length
30 in
Standards
ASTM D6413-10
Material
Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1070RS-M
Zoro #
G8370735
UPC #
690830117018
Country of Origin
Philippines

Dimensions

Size
M
Length
30 in

Details

Item
Welding Jacket
Color
Lime
Fabric Weight
9 oz
Standards
ASTM D6413-10
Material
Cotton
Closure Type
Snaps
Number of Inside Pockets
1
Number of Outside Pockets
1
ANSI Class
Not Rated
Gender
Men's
Color Family
Yellow
Includes Mesh Back
No
Heat Protection Type
Flames, Metal Spatter, Sparks
Includes Soapstone Pocket
Yes
Garment Type
Jacket
Collar Style
Shirt
Total Number of Pockets
2
High-Visibility
Yes
Back Stripe Pattern
U
Passes ASTM F6413 Flame Test
D6413-10
Fall Protection Compatible
No
Welding Jacket Features
High-Visibility
Features
High-Visibility
Material Trade Name
Cotton

Description

ANSI Class Not Rated, Closure Type Snaps, Collar Style Shirt, Color Lime, Fabric Weight 9 oz, Fall Protection Compatible No, Gender Men's, Heat Protection Type Flames, Metal Spatter, Sparks, High-Visibility Yes, Includes Mesh Back No, Includes Soapstone Pocket Yes, Length 30 in, Material Cotton, Number of Inside Pockets 1, Number of Outside Pockets 1, Passes ASTM F6413 Flame Test D6413-10, Size M, Standards ASTM D6413-10, Total Number of Pockets 2, Back Stripe Pattern U, Garment Type Jacket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.