Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WELDING JACKET

  • Mfr # SB1160-2X

  • Zoro # G801938851


product price: $40.69
/ea

Key Features

Color
Black
Fabric Weight
9 oz/yd2
Closure Type
Snaps
Standards
ASTM D6413-10
Material
Flame retardant 100% cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB1160-2X
Zoro #
G801938851
UPC #
690830116042
Country of Origin
Philippines

Dimensions

Length
30
Size
2X-Large

Details

Color
Black
Fabric Weight
9 oz/yd2
Closure Type
Snaps
Standards
ASTM D6413-10
Material
Flame retardant 100% cotton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.