Zoro Homepage

Welding Screen Frame, Steel, 6 ft L., 4 ft H., Black

  • Mfr # 500HD-4X6

  • Zoro # G506016748


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Protective Material
Steel
Overall Height
4 ft
Material
Steel
Overall Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500HD-4X6
Zoro #
G506016748
UPC #
-
Country of Origin
China

Dimensions

Height
4 ft
Overall Height
4 ft
Length
6 ft
Overall Length
6 ft
Compatible Pipe Diameter
1 1/8 in

Details

Item
Welding Screen Frame
Color
Black
Protective Material
Steel
Material
Steel
Compatible with Brand
Protect-O-Screen HD
Finish
Black Enamel
Product Type
Screen Frame
Compatible with Manufacturer Model Number
501HD-4X6, 522HD-4X6, 525HD-4X6, 532HD-4X6, 533HD-4X6, 534HD-4X6, 535HD-4X6, 536HD-4X6, 538HD-4X6, 539HD-4X6, 548HD-4X6
Compatible Manufacturer Part Number
501HD-4X6, 522HD-4X6, 525HD-4X6, 532HD-4X6, 533HD-4X6, 534HD-4X6, 535HD-4X6, 536HD-4X6, 538HD-4X6, 539HD-4X6, 548HD-4X6
Compatible Manufacturer Model Number
501HD-4X6, 522HD-4X6, 525HD-4X6, 532HD-4X6, 533HD-4X6, 534HD-4X6, 535HD-4X6, 536HD-4X6, 538HD-4X6, 539HD-4X6, 548HD-4X6
For Use With Mfr. Model Number
501HD-4X6, 522HD-4X6, 525HD-4X6, 532HD-4X6, 533HD-4X6, 534HD-4X6, 535HD-4X6, 536HD-4X6, 538HD-4X6, 539HD-4X6, 548HD-4X6
Compatible with Manufacturer Model No.
501HD-4X6, 522HD-4X6, 525HD-4X6, 532HD-4X6, 533HD-4X6, 534HD-4X6, 535HD-4X6, 536HD-4X6, 538HD-4X6, 539HD-4X6, 548HD-4X6
Compatible with Mfr. Model No.
501HD-4X6, 522HD-4X6, 525HD-4X6, 532HD-4X6, 533HD-4X6, 534HD-4X6, 535HD-4X6, 536HD-4X6, 538HD-4X6, 539HD-4X6, 548HD-4X6
For Use with Mfr Model Number
501HD-4X6, 522HD-4X6, 525HD-4X6, 532HD-4X6, 533HD-4X6, 534HD-4X6, 535HD-4X6, 536HD-4X6, 538HD-4X6, 539HD-4X6, 548HD-4X6
Compatible Pump Manufacturer Part Number
501HD-4X6, 522HD-4X6, 525HD-4X6, 532HD-4X6, 533HD-4X6, 534HD-4X6, 535HD-4X6, 536HD-4X6, 538HD-4X6, 539HD-4X6, 548HD-4X6
Compatible Mfr. Model Number
501HD-4X6, 522HD-4X6, 525HD-4X6, 532HD-4X6, 533HD-4X6, 534HD-4X6, 535HD-4X6, 536HD-4X6, 538HD-4X6, 539HD-4X6, 548HD-4X6

Description

Welding Screen Frame, Product Type Screen Frame, Compatible Pipe Diameter 1 1/8 in, Overall Height 4 ft, Overall Length 6 ft, Includes Not Applicable, Color Black, Compatible with Brand Protect-O-Screen HD, Compatible with Manufacturer Model Number 501HD-4X6, 522HD-4X6, 525HD-4X6, 532HD-4X6, 533HD-4X6, 534HD-4X6, 535HD-4X6, 536HD-4X6, 538HD-4X6, 539HD-4X6, 548HD-4X6, Finish Black Enamel, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.