
Welding Screen Frame, Steel, 6 ft L., 6 ft H., Black
Mfr # 500HD-6X6
Zoro # G606016761
product price: $202.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Protective Material
Steel
Material
Steel
Overall Height
6 ft
Compatible with Brand
Protect-O-Screen HD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
500HD-6X6
Zoro #
G606016761
UPC #
-
Country of Origin
China
Dimensions
Height
6 ft
Overall Height
6 ft
Length
6 ft
Overall Length
6 ft
Compatible Pipe Diameter
1 1/8 in
Details
Item
Welding Screen Frame
Color
Black
Protective Material
Steel
Material
Steel
Compatible with Brand
Protect-O-Screen HD
Product Type
Screen Frame
Finish
Black Enamel
Compatible with Manufacturer Model Number
501HD-6X6, 522HD-6X6, 525HD-6X6, 532HD-6X6, 533HD-6X6, 534HD-6X6, 535HD-6X6, 536HD-6X6, 538HD-6X6, 539HD-6X6, 548HD-6X6
Compatible Manufacturer Part Number
501HD-6X6, 522HD-6X6, 525HD-6X6, 532HD-6X6, 533HD-6X6, 534HD-6X6, 535HD-6X6, 536HD-6X6, 538HD-6X6, 539HD-6X6, 548HD-6X6
Compatible Manufacturer Model Number
501HD-6X6, 522HD-6X6, 525HD-6X6, 532HD-6X6, 533HD-6X6, 534HD-6X6, 535HD-6X6, 536HD-6X6, 538HD-6X6, 539HD-6X6, 548HD-6X6
For Use With Mfr. Model Number
501HD-6X6, 522HD-6X6, 525HD-6X6, 532HD-6X6, 533HD-6X6, 534HD-6X6, 535HD-6X6, 536HD-6X6, 538HD-6X6, 539HD-6X6, 548HD-6X6
Compatible with Manufacturer Model No.
501HD-6X6, 522HD-6X6, 525HD-6X6, 532HD-6X6, 533HD-6X6, 534HD-6X6, 535HD-6X6, 536HD-6X6, 538HD-6X6, 539HD-6X6, 548HD-6X6
Compatible with Mfr. Model No.
501HD-6X6, 522HD-6X6, 525HD-6X6, 532HD-6X6, 533HD-6X6, 534HD-6X6, 535HD-6X6, 536HD-6X6, 538HD-6X6, 539HD-6X6, 548HD-6X6
For Use with Mfr Model Number
501HD-6X6, 522HD-6X6, 525HD-6X6, 532HD-6X6, 533HD-6X6, 534HD-6X6, 535HD-6X6, 536HD-6X6, 538HD-6X6, 539HD-6X6, 548HD-6X6
Compatible Pump Manufacturer Part Number
501HD-6X6, 522HD-6X6, 525HD-6X6, 532HD-6X6, 533HD-6X6, 534HD-6X6, 535HD-6X6, 536HD-6X6, 538HD-6X6, 539HD-6X6, 548HD-6X6
Compatible Mfr. Model Number
501HD-6X6, 522HD-6X6, 525HD-6X6, 532HD-6X6, 533HD-6X6, 534HD-6X6, 535HD-6X6, 536HD-6X6, 538HD-6X6, 539HD-6X6, 548HD-6X6
Description
Welding Screen Frame, Product Type Screen Frame, Compatible Pipe Diameter 1 1/8 in, Overall Height 6 ft, Overall Length 6 ft, Includes Not Applicable, Color Black, Compatible with Brand Protect-O-Screen HD, Compatible with Manufacturer Model Number 501HD-6X6, 522HD-6X6, 525HD-6X6, 532HD-6X6, 533HD-6X6, 534HD-6X6, 535HD-6X6, 536HD-6X6, 538HD-6X6, 539HD-6X6, 548HD-6X6, Finish Black Enamel, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.