Welding Screen, Transparent Vinyl, 10 ft W., 4 ft H., 13 oz/sq yd, 150 Degrees F Withstand Temp.

  • Mfr # 533HD-6X10

  • Zoro # G9907101


product price:  $301.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Protective Material
Transparent Vinyl
Width
10 ft
Height
4 ft
Thickness
0.013 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
533HD-6X10
Zoro #
G9907101
UPC #
690830503064
Country of Origin
China

Dimensions

Width
10 ft
Height
4 ft
Thickness
0.013 in
Protective Height
6 ft
Protective Width
10 ft
Protective Thickness
0.013 in
Overall Height
6 ft
Frame Tube Size
1 in
Panel Height
6 ft
Screen Material Thickness
0.36 mm
Overall Width
10 ft
Screen Width
0.013 in

Details

Item
Welding Screen
Color
Green
Protective Material
Transparent Vinyl
Withstand Temp.
150 Degrees F
With Grommet / Without Grommet
With Grommet
Material Weight
13 oz/sq yd
Standards
California Fire Marshal Approved, CPAI-84
Grommet Placement
12 in Centers on Four Sides
Protective Color
Green
Includes
Quick-Snap Connection
Features
Multi-Panel Enclosures or In-Line Divider, Optional Casters Allow Quick and Safe Mobility. Single Caster Leg and Locking Caster Wheels are Available, Slip-Fit Construction Allows Quick and Easy Assembly Without Tools
Welding Protection Sub-Category
Screens
Frame Finish
Enamel
Material
Transparent Vinyl
Base Frame Type
Tube Frame
Screen Material Color
Green
Screen Material
Vinyl
Includes Frame
Yes
Screen Material Weight
13 oz/sq yd
Resistance Properties
Abrasion Resistant, Rust Resistant
Process
Spatter, UV Flash, Welding Sparks
Maximum Temperature
150 Degrees F
Grommet Location
Center
Fastener Type
Grommets
Opacity
Tinted Transparent
Frame Material
Steel
Grommet Spacing
12 in
Number of Sides
4

Description

Welding Screen, Frame Tube Size 1 in, Opacity Tinted Transparent, Screen Material Vinyl, Maximum Temperature 150 Degrees F, Overall Height 6 ft, Overall Width 10 ft, Screen Material Color Green, Screen Material Weight 13 oz/sq yd, Screen Material Thickness 0.36 mm, Window Height Not Applicable, Window Width Not Applicable, Standards California Fire Marshal Approved, CPAI-84, Resistance Properties Abrasion Resistant, Rust Resistant, Base Frame Type Tube Frame, Fastener Type Grommets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.