Welding Screen, Transparent Vinyl, 8 ft. W., 6 ft. H., 13 oz/sq yd, 150 Degrees F Withstand Temp.

  • Mfr # 534HD-6X8

  • Zoro # G3037894


product price:  $211.99
/ea
Free Shipping & Returns

Key Features

Protective Material
Transparent Vinyl
Thickness
0.014 in
Withstand Temp.
150 Degrees F
With Grommet / Without Grommet
With Grommet
Material Weight
13 oz/sq yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
534HD-6X8
Zoro #
G3037894
UPC #
690830504863
Country of Origin
China

Dimensions

Width
8 ft.
Height
6 ft.
Thickness
0.014 in
Protective Thickness
0.014 in
Protective Width
8 ft
Protective Height
6 ft
Overall Height
6 ft
Screen Material Thickness
0.36 mm
Screen Width
0.014 in
Frame Tube Size
1 in
Panel Height
6 ft
Overall Width
8 ft

Details

Item
Welding Screen
Color
Yellow
Protective Material
Transparent Vinyl
Withstand Temp.
150 Degrees F
With Grommet / Without Grommet
With Grommet
Material Weight
13 oz/sq yd
Standards
California Fire Marshal Compliant
Protective Color
Yellow
Material
Transparent Vinyl
Features
Multi-Panel Enclosures or In-Line Divider, Optional Casters Allow Quick and Safe Mobility. Single Caster Leg and Locking Caster Wheels are Available, Slip-Fit Construction Allows Quick and Easy Assembly Without Tools
Grommet Placement
12 in Centers on Four Sides
Includes
Quick-Snap Connection
Welding Protection Sub-Category
Screens
Frame Finish
Enamel
Screen Material Color
Yellow
Grommet Spacing
12 in
Fastener Type
Grommets
Resistance Properties
Abrasion Resistant, Rust Resistant
Screen Material
Vinyl
Includes Frame
Yes
Process
Spatter, UV Flash, Welding Sparks
Base Frame Type
Tube Frame
Maximum Temperature
150 Degrees F
Frame Material
Steel
Number of Sides
4
Grommet Location
Center
Screen Material Weight
13 oz/sq yd
Opacity
Tinted Transparent

Description

Welding Screen, Frame Tube Size 1 in, Opacity Tinted Transparent, Screen Material Vinyl, Maximum Temperature 150 Degrees F, Overall Height 6 ft, Overall Width 8 ft, Screen Material Color Yellow, Screen Material Weight 13 oz/sq yd, Screen Material Thickness 0.36 mm, Window Height Not Applicable, Window Width Not Applicable, Standards California Fire Marshal Compliant, Resistance Properties Abrasion Resistant, Rust Resistant, Base Frame Type Tube Frame, Fastener Type Grommets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.