Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Screen, Vinyl-Laminated Polyester, 8 ft W., 6 ft H., 13 oz/sq yd, With Grommet, Blue

  • Mfr # 525HD-6X8

  • Zoro # G9907269


product price: $215.08
/ea
Free Shipping & Returns

Key Features

Color
Blue
Protective Material
Vinyl-Laminated Polyester
Width
8 ft
Thickness
0.013 in
Withstand Temp.
150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
525HD-6X8
Zoro #
G9907269
UPC #
690830505860
Country of Origin
China

Dimensions

Width
8 ft
Height
6 ft
Thickness
0.013 in
Protective Width
8 ft
Protective Height
6 ft
Protective Thickness
0.013 in
Overall Height
6 ft
Overall Width
8 ft
Frame Tube Size
1 in
Screen Material Thickness
0.36 mm
Panel Height
6 ft
Screen Width
0.013 in

Details

Item
Welding Screen
Color
Blue
Protective Material
Vinyl-Laminated Polyester
Withstand Temp.
150 Degrees F
With Grommet / Without Grommet
With Grommet
Material Weight
13 oz/sq yd
Standards
California Fire Marshal Compliant
Features
Multi-Panel Enclosures or In-Line Divider, Optional Casters Allow Quick and Safe Mobility. Single Caster Leg and Locking Caster Wheels are Available, Slip-Fit Construction Allows Quick and Easy Assembly Without Tools
Protective Color
Blue
Grommet Placement
12 in Centers on Four Sides
Includes
Quick-Snap Connection
Welding Protection Sub-Category
Screens
Material
Transparent Vinyl
Frame Finish
Enamel
Base Frame Type
Tube Frame
Resistance Properties
Abrasion Resistant, Rust Resistant
Screen Material Color
Blue
Grommet Spacing
12 in
Opacity
Tinted Transparent
Maximum Temperature
150 Degrees F
Screen Material Weight
13 oz/sq yd
Includes Frame
Yes
Frame Material
Steel
Process
Spatter, UV Flash, Welding Sparks
Number of Sides
4
Fastener Type
Grommets
Grommet Location
Center
Screen Material
Vinyl

Description

Welding Screen, Frame Tube Size 1 in, Opacity Tinted Transparent, Screen Material Vinyl, Maximum Temperature 150 Degrees F, Overall Height 6 ft, Overall Width 8 ft, Screen Material Color Blue, Screen Material Weight 13 oz/sq yd, Screen Material Thickness 0.36 mm, Window Height Not Applicable, Window Width Not Applicable, Standards California Fire Marshal Compliant, Resistance Properties Abrasion Resistant, Rust Resistant, Base Frame Type Tube Frame, Fastener Type Grommets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.