Welding Screen With Window, Vinyl, 8 ft. W., 6 ft. H., 12 oz/sq yd, 350 Degrees F Withstand Temp.

  • Mfr # 501HD-338F-6X8

  • Zoro # G5704544


product price:  $353.99
/ea
Free Shipping & Returns

Key Features

Color
Olive Green
Protective Material
Vinyl
Height
6 ft.
Thickness
0.025 in
Withstand Temp.
350 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
501HD-338F-6X8
Zoro #
G5704544
UPC #
690830551867
Country of Origin
China

Dimensions

Width
8 ft.
Height
6 ft.
Thickness
0.025 in
Protective Height
6 ft
Protective Thickness
0.025 in
Protective Width
8 ft
Overall Height
6 ft
Panel Height
6 ft
Screen Width
0.025 in
Window Width
2 ft
Frame Tube Size
1 in
Overall Width
8 ft
Window Height
1 ft
Screen Material Thickness
0.64 mm

Details

Item
Welding Screen With Window
Color
Olive Green
Protective Material
Vinyl
Withstand Temp.
350 Degrees F
With Grommet / Without Grommet
With Grommet
Material Weight
12 oz/sq yd
Standards
CPAI-84
Features
Heavy Duty Frame, Weld-View Window is a Viewing Window Attached with Hook and Loop on the Perimeter and Easily Replaced in Seconds
Welding Protection Sub-Category
Screens
Includes
Quick-Snap Connection
Grommet Placement
12 in Centers on Four Sides
Material
Cotton Duck
Protective Color
Olive
Frame Finish
Enamel
Process
Abrasion Resistance, Blocking of Flash, Most Harmful UV Rays, Spark, Superior Heat
Screen Material
Cotton Duck
Opacity
Opaque
Screen Material Color
Olive Green
Grommet Location
Center
Base Frame Type
Tube Frame
Resistance Properties
Abrasion Resistant, Corrosion Resistant
Grommet Spacing
12 in
Number of Sides
4
Includes Frame
Yes
Screen Material Weight
12 oz/sq yd
Fastener Type
Grommets
Maximum Temperature
350 Degrees F

Description

Welding Screen With Window, Frame Tube Size 1 in, Opacity Opaque, Screen Material Cotton Duck, Maximum Temperature 350 Degrees F, Overall Height 6 ft, Overall Width 8 ft, Screen Material Color Olive Green, Screen Material Weight 12 oz/sq yd, Screen Material Thickness 0.64 mm, Window Height 1 ft, Window Width 2 ft, Standards CPAI-84, Resistance Properties Abrasion Resistant, Corrosion Resistant, Base Frame Type Tube Frame, Fastener Type Grommets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.