Welding Screen, Transparent Vinyl, 8 ft W., 8 ft H., 36 oz/sq yd, 150 Degrees F Withstand Temp.

  • Mfr # 548HD-8X8

  • Zoro # G106016698


product price:  $414.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Protective Material
Transparent Vinyl
Height
8 ft
Thickness
40 mil
Withstand Temp.
150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
548HD-8X8
Zoro #
G106016698
UPC #
-
Country of Origin
China

Dimensions

Width
8 ft
Height
8 ft
Thickness
40 mil
Overall Height
8 ft
Frame Tube Size
1 in
Screen Width
8 ft
Frame Leg Length
24 in
Overall Width
8 ft
Screen Material Thickness
1.02 mm

Details

Item
Welding Screen
Color
Orange
Protective Material
Transparent Vinyl
Withstand Temp.
150 Degrees F
With Grommet / Without Grommet
With Grommet
Material Weight
36 oz/sq yd
Standards
California Fire Marshal Compliant
Grommet Placement
12 in Centers on Four Sides
Includes
Quick-Snap Connection
Material
Transparent Vinyl
Features
Can be Used Horizontally or Vertically, Constructed with Heavy-Duty, Quick-Snap(TM) Connection Permits Quick and Easy Assembly without Tools, Use 2, 3 or 4 Panel Connect-O-Screen Connectors to Form Multi-Side Enclosures or In-Line Dividers
Series
Protect-O-Screen HD
Frame Finish
Black Enamel
Resistance Properties
Rust Resistant
Base Frame Type
Platform Legs
Includes Frame
Yes
Process
Sparks, Spatter, UV Flash
Frame Material
Steel
Screen Material Color
Orange
Screen Material
Vinyl
Screen Material Weight
13 oz/sq yd
Maximum Temperature
150 Degrees F
Opacity
Tinted Transparent
Screen Material Coating
Vinyl

Description

Welding Screens, Frame Tube Size 1 in, Opacity Tinted Transparent, Screen Material Vinyl, Screen Material Coating Vinyl, Maximum Temperature 150 Degrees F, Overall Height 8 ft, Overall Width 8 ft, Screen Material Color Orange, Screen Material Weight 13 oz/sq yd, Screen Material Thickness 1.02 mm, Window Height Not Applicable, Window Width Not Applicable, Standards Meets Fire Marshall requirements, Resistance Properties Rust Resistant, Series Protect-O-Screen HD, Base Frame Type Platform Legs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.