Shop STEINER
See all product information
Create Account
Welding Screens, Vinyl, 10 ft W., 6 ft H., 13 oz/sq yd, 150 Degrees F Withstand Temp., With Grommet
- Mfr # 533-6X10
- Zoro # G506016700
product price:Â
$
255.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Protective Material
Vinyl
Height
6 ft
Thickness
0.36 mm
Withstand Temp.
150 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 533-6X10
- Zoro #
- G506016700
- UPC #
- -
- Country of Origin
- China
- Item
- Welding Screens
- Color
- Green
- Protective Material
- Vinyl
- Withstand Temp.
- 150 Degrees F
- With Grommet / Without Grommet
- With Grommet
- Material Weight
- 13 oz/sq yd
- Standards
- Meets Fire Marshall requirements
- Material
- Vinyl
- Grommet Placement
- 12 in Centers on Four Sides
- Includes
- Easy-Slide Connection
- Frame Finish
- Black Enamel
- Series
- Protect-O-Screen
- Features
- Can be Used Horizontally or Vertically, Easy-Slide Slip-Fit Connection Permits Quick and Easy Assembly Without Tools, Use 2, 3 or 4 Panel Connect-O-Screen Connectors to Form Multi-Side Enclosures or In-Line Dividers
- Frame Material
- Steel
- Screen Material
- Vinyl
- Base Frame Type
- Platform Legs
- Resistance Properties
- Rust Resistant
- Process
- Spatter, UV Flash, Welding Sparks
- Includes Frame
- Yes
- Screen Material Color
- Green
- Screen Material Weight
- 13 oz/sq yd
- Screen Material Coating
- Vinyl
- Opacity
- Tinted Transparent
- Maximum Temperature
- 150 Degrees F
Dimensions
- Width
- 10 ft
- Height
- 6 ft
- Thickness
- 0.36 mm
- Overall Height
- 6 ft
- Screen Material Thickness
- 0.36 mm
- Frame Tube Size
- 3/4 in
- Overall Width
- 10 ft
- Frame Leg Length
- 24 in
- Screen Width
- 10 ft
- Fits Chest Size
- Can be Used Horizontally or Vertically, Easy-Slide Slip-Fit Connection Permits Quick and Easy Assembly Without Tools, Use 2, 3 or 4 Panel Connect-O-Screen Connectors to Form Multi-Side Enclosures or In-Line Dividers
Description
Welding Screens, Frame Tube Size 3/4 in, Opacity Tinted Transparent, Screen Material Vinyl, Screen Material Coating Vinyl, Maximum Temperature 150 Degrees F, Overall Height 6 ft, Overall Width 10 ft, Screen Material Color Green, Screen Material Weight 13 oz/sq yd, Screen Material Thickness 0.36 mm, Window Height Not Applicable, Window Width Not Applicable, Standards Meets Fire Marshall requirements, Resistance Properties Rust Resistant, Series Protect-O-Screen, Base Frame Type Platform Legs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.