Shop STEINER
See all product information
Create Account
Welding Screens, Vinyl, 6 ft W., 4 ft H., 13 oz/sq yd, 150 Degrees F Withstand Temp., Green
- Mfr # 533HD- 4x6
- Zoro # G806016714
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Protective Material
Vinyl
Thickness
0.36 mm
Withstand Temp.
150 Degrees F
Material Weight
13 oz/sq yd
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 533HD- 4x6
- Zoro #
- G806016714
- UPC #
- -
- Country of Origin
- China
- Item
- Welding Screens
- Color
- Green
- Protective Material
- Vinyl
- Withstand Temp.
- 150 Degrees F
- Material Weight
- 13 oz/sq yd
- Standards
- Meets Fire Marshall requirements
- Frame Finish
- Black Enamel
- Material
- Vinyl
- Series
- Protect-O-Screen HD
- Features
- Can be Used Horizontally or Vertically, Constructed with Heavy-Duty, Quick-Snap(TM) Connection Permits Quick and Easy Assembly without Tools, Use 2, 3 or 4 Panel Connect-O-Screen Connectors to Form Multi-Side Enclosures or In-Line Dividers
- Process
- Sparks, Spatter, UV Flash
- Base Frame Type
- Platform Legs
- Screen Material Color
- Green
- Frame Material
- Steel
- Resistance Properties
- Rust Resistant
- Includes Frame
- Yes
- Screen Material
- Vinyl
- Screen Material Coating
- Vinyl
- Screen Material Weight
- 13 oz/sq yd
- Maximum Temperature
- 150 Degrees F
- Opacity
- Tinted Transparent
Dimensions
- Width
- 6 ft
- Height
- 4 ft
- Thickness
- 0.36 mm
- Overall Height
- 4 ft
- Frame Leg Length
- 24 in
- Screen Width
- 6 ft
- Overall Width
- 6 ft
- Frame Tube Size
- 1 in
- Screen Material Thickness
- 0.36 mm
- Fits Chest Size
- Can be Used Horizontally or Vertically, Constructed with Heavy-Duty, Quick-Snap(TM) Connection Permits Quick and Easy Assembly without Tools, Use 2, 3 or 4 Panel Connect-O-Screen Connectors to Form Multi-Side Enclosures or In-Line Dividers
Description
Welding Screens, Frame Tube Size 1 in, Opacity Tinted Transparent, Screen Material Vinyl, Screen Material Coating Vinyl, Maximum Temperature 150 Degrees F, Overall Height 4 ft, Overall Width 6 ft, Screen Material Color Green, Screen Material Weight 13 oz/sq yd, Screen Material Thickness 0.36 mm, Window Height Not Applicable, Window Width Not Applicable, Standards Meets Fire Marshall requirements, Resistance Properties Rust Resistant, Series Protect-O-Screen HD, Base Frame Type Platform Legs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.