Welding Screens, Vinyl, 8 ft W., 6 ft H., 13 oz/sq yd, 150 Degrees F Withstand Temp., Orange

  • Mfr # 548-6X8

  • Zoro # G406016749


product price:  $330.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Protective Material
Vinyl
Thickness
1.02 mm
Withstand Temp.
150 Degrees F
Material Weight
13 oz/sq yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
548-6X8
Zoro #
G406016749
UPC #
-
Country of Origin
China

Dimensions

Width
8 ft
Height
6 ft
Thickness
1.02 mm
Overall Height
6 ft
Screen Material Thickness
1.02 mm
Frame Leg Length
24 in
Frame Tube Size
3/4 in
Overall Width
8 ft
Screen Width
8 ft

Details

Item
Welding Screens
Color
Orange
Protective Material
Vinyl
Withstand Temp.
150 Degrees F
Material Weight
13 oz/sq yd
Standards
Meets Fire Marshall requirements
Material
Vinyl
Features
Can be Used Horizontally or Vertically, Easy-Slide Slip-Fit Connection Permits Quick and Easy Assembly Without Tools, Use 2, 3 or 4 Panel Connect-O-Screen Connectors to Form Multi-Side Enclosures or In-Line Dividers
Frame Finish
Black Enamel
Series
Protect-O-Screen
Base Frame Type
Platform Legs
Process
Spatter, UV Flash, Welding Sparks
Screen Material
Vinyl
Includes Frame
Yes
Resistance Properties
Rust Resistant
Screen Material Color
Orange
Frame Material
Steel
Opacity
Tinted Transparent
Screen Material Coating
Vinyl
Maximum Temperature
150 Degrees F
Screen Material Weight
13 oz/sq yd

Description

Welding Screens, Frame Tube Size 3/4 in, Opacity Tinted Transparent, Screen Material Vinyl, Screen Material Coating Vinyl, Maximum Temperature 150 Degrees F, Overall Height 6 ft, Overall Width 8 ft, Screen Material Color Orange, Screen Material Weight 13 oz/sq yd, Screen Material Thickness 1.02 mm, Window Height Not Applicable, Window Width Not Applicable, Standards Meets Fire Marshall requirements, Resistance Properties Rust Resistant, Series Protect-O-Screen, Base Frame Type Platform Legs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.