Welding Screens, Vinyl, 8 ft W., 8 ft H., 13 oz/sq yd, 150 Degrees F Withstand Temp.

  • Mfr # 522-8X8

  • Zoro # G406016732


product price:  $243.99
/ea
Free Shipping & Returns

Key Features

Protective Material
Vinyl
Thickness
0.36 mm
Withstand Temp.
150 Degrees F
Material Weight
13 oz/sq yd
Standards
Meets Fire Marshall requirements
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522-8X8
Zoro #
G406016732
UPC #
-
Country of Origin
China

Dimensions

Width
8 ft
Height
8 ft
Thickness
0.36 mm
Overall Height
8 ft
Screen Material Thickness
0.36 mm
Screen Width
8 ft
Frame Tube Size
3/4 in
Frame Leg Length
24 in
Overall Width
8 ft

Details

Item
Welding Screens
Protective Material
Vinyl
Withstand Temp.
150 Degrees F
Material Weight
13 oz/sq yd
Standards
Meets Fire Marshall requirements
Series
Protect-O-Screen
Material
Vinyl
Features
Can be Used Horizontally or Vertically, Easy-Slide Slip-Fit Connection Permits Quick and Easy Assembly Without Tools, Use 2, 3 or 4 Panel Connect-O-Screen Connectors to Form Multi-Side Enclosures or In-Line Dividers
Frame Finish
Black Enamel
Process
Spatter, UV Flash, Welding Sparks
Includes Frame
Yes
Resistance Properties
Rust Resistant
Screen Material
Vinyl
Frame Material
Steel
Screen Material Color
Shade 8
Base Frame Type
Platform Legs
Opacity
Tinted Transparent
Screen Material Coating
Vinyl
Maximum Temperature
150 Degrees F
Screen Material Weight
13 oz/sq yd

Description

Welding Screens, Frame Tube Size 3/4 in, Opacity Tinted Transparent, Screen Material Vinyl, Screen Material Coating Vinyl, Maximum Temperature 150 Degrees F, Overall Height 8 ft, Overall Width 8 ft, Screen Material Color Shade 8, Screen Material Weight 13 oz/sq yd, Screen Material Thickness 0.36 mm, Window Height Not Applicable, Window Width Not Applicable, Standards Meets Fire Marshall requirements, Resistance Properties Rust Resistant, Series Protect-O-Screen, Base Frame Type Platform Legs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.