Zoro Homepage

Welding Screens, Vinyl-Laminated Polyester, 10 ft W., 6 ft H., 13 oz, Blue

  • Mfr # 535HD-6X10

  • Zoro # G606016730


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Protective Material
Vinyl-Laminated Polyester
Material Weight
13 oz
Standards
NFPA-701
Frame Finish
Black Enamel
Material
Vinyl-Laminated Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
535HD-6X10
Zoro #
G606016730
UPC #
-
Country of Origin
China

Dimensions

Width
10 ft
Height
6 ft
Overall Height
6 ft
Screen Width
10 ft
Frame Leg Length
24 in
Overall Width
10 ft
Frame Tube Size
1 in

Details

Item
Welding Screens
Color
Blue
Protective Material
Vinyl-Laminated Polyester
Material Weight
13 oz
Standards
NFPA-701
Frame Finish
Black Enamel
Material
Vinyl-Laminated Polyester
Series
Protect-O-Screen HD
Features
Can be Used Horizontally or Vertically, Constructed with Heavy-Duty, Quick-Snap(TM) Connection Permits Quick and Easy Assembly without Tools, Use 2, 3 or 4 Panel Connect-O-Screen Connectors to Form Multi-Side Enclosures or In-Line Dividers
Resistance Properties
Rust Resistant
Screen Material Coating
Vinyl
Includes Frame
Yes
Screen Material
Vinyl-Laminated Polyester
Frame Material
Steel
Process
Sparks, Spatter, UV Flash
Screen Material Color
Blue
Base Frame Type
Platform Legs
Screen Material Weight
13 oz
Opacity
Tinted Transparent

Description

Welding Screens, Frame Tube Size 1 in, Opacity Tinted Transparent, Screen Material Polyester, Screen Material Coating Vinyl, Maximum Temperature Not Applicable, Overall Height 6 ft, Overall Width 10 ft, Screen Material Color Blue, Screen Material Weight 13 oz, Screen Material Thickness Not Applicable, Window Height Not Applicable, Window Width Not Applicable, Standards NFPA-701, Resistance Properties Rust Resistant, Series Protect-O-Screen HD, Base Frame Type Platform Legs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.